Zoro Homepage

Adj. Wrench Set, 6", 10", Chrome, 2 Pc.

  • Mfr # WS-2

  • Zoro # G4757785


product price: $44.95
/ea

Key Features

Overall Length
6 1/4 in, 10 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
5/16 in, 1 3/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-2
Zoro #
G4757785
UPC #
025582598813
Country of Origin
Spain

Dimensions

Overall Length
6 1/4 in, 10 in
Head Thickness
41/100 in, 3/5 in

Details

Item
Adjustable Wrench Set
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
5/16 in, 1 3/8 in
Nonsparking
No
Standards
ASME B107.8-2003, ASNI
Number of Pieces
2
Container Color
Clear
Measurement Type
Metric, SAE
Tether Style
Tether Capable
Container Type
Clamshell
Grip Style
Plain
Head Type
Standard
Insulated
No
Handle Type
Ergonomic
Lockable
No
Includes
(1) 3KGX5, (1) 3KGX7
Adjustment Type
Screw Mechanism
Adjustable Wrench Type
Adjustable Wrench Set
Measuring Scale
Yes
Jaw Material
Alloy Steel
Corrosion Resistant
Yes
Weight
1.44 lb
Non-Magnetic
No
Handle Material
Alloy Steel
End Style
Hang Hole

Description

The Channe lLock WS-2 Adj. Wrench Set is a set of adjustable wrenches that will make your life easier. This handy wrench set gives you the versatility to tackle different fasteners and jobs. The wrenches have a screw mechanism for easy adjustment. They have an alloy steel body with a chrome finish, so they are tough and durable enough to withstand regular use. Each wrench has a plain handle grip style, which provides better control when needed. The jaw capacity ranges from 5/16 in to 1 3/8 in., while the overall length ranges between 6 1/4 in and 10 in.. Whether you are looking for adjustable wrenches or just want something new to add to your toolbox, the Channe lLock WS-2 Adj. Wrench Set is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.