Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviation Snip, Upright, Left, 10", Upright, Left, 8.18"

  • Mfr # 610UL

  • Zoro # G0396529


product price: $27.15
/ea

Key Features

Overall Length
8.18"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Upright, Left
Features
Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610UL
Zoro #
G0396529
UPC #
025582836113
Country of Origin
United States

Dimensions

Overall Length
8.18"

Details

Item
Aviation Snip,Upright,Left,10"
Number of Pieces
1
Material
Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Cutting Action
Upright, Left
Features
Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer

Description

Aviation Snip,Upright,Left,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.