Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial-Grade Oil Filter Pliers

  • Mfr # 212

  • Zoro # G702697291


product price: $29.79
/ea

Key Features

Material
High-carbon, Drop-forged Steel
Length (In.)
12 in
Outside Diameter
1.1
Length
15.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212
Zoro #
G702697291
UPC #
025582415714
Country of Origin
United States

Dimensions

Length (In.)
12 in
Outside Diameter
1.1
Length
15.4

Details

Material
High-carbon, Drop-forged Steel

Description

Heavy-duty, commercial-grade pliers remove oil filters quickly and easily. Feature a two-position, slip-joint handle with five adjustments that easily grab onto a variety of oil filters, cushioned handles and teeth to ensure a firm grip, and the necessary torque you need to remove even the slickest filters. Can also be used on PVC pipe. 12"L overall. Removes filters from 2.75" to 4.25"-dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.