Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 338

  • Zoro # G2136005


product price: $25.95
/ea

Key Features

Overall Length
8 1/4 in
Material
High Carbon steel
Handle Type
Dipped
Features
Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
Jaw Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338
Zoro #
G2136005
UPC #
025582133618
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Jaw Length
3/4 in
Jaw Width
1 1/4 in
Maximum Wire Cutting Diameter
0.172 in
For Maximum Diameter Hard Steel
3/64 in
Jaw Thickness
1/2 in
Cutter Length
7/8 in

Details

Item
Diagonal Cutting Plier
Material
High Carbon steel
Handle Type
Dipped
Features
Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
ESD Safe
No
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Wire Stripper
No
Voltage Rating
Not Rated
Plier Product Group
Pliers
Nose Type
Oval
Handle Color
Blue
Insulated
No
Insulated / Uninsulated
Uninsulated
ESD-Safe
No
Grip Style
Standard Cushion
Tether Ready
No
Maximum Wire Cutting Gauge
10 AWG
Jaw Opening Type
Manual
Plier Material
Steel
High Leverage
Yes
Weight
0.66 lb
Cutter Type
Diagonal Cutting Pliers
Cutter Location
Side
Nose Shape
Oval
Additional Tool Functions
Wire Cutter
Cut Profile
Standard
Steel Type
High Carbon Alloy Steel
Series
XLT(TM)
Joint Type
Lap
Plier Type
Diagonal Cutting Pliers
Handle Style
Pistol Grip
Head Offset Angle
0 Degrees
Material Applications
Spring Steel
Blade Material
Steel
Non-Sparking
No
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Cutting Capacity by Material
1/16 in - 3/32 in Piano, 11/64 in Soft Wire, 3/64 in - 3/32 in Hard/Medium
Spring Assist Handle
No

Description

The CHANNELLOCK 338 Diagonal Cutting Plier is the perfect tool for cutting wire, bolts and nails. The diagonal pliers are made of high carbon steel for durability. They have a 25/32 in. jaw length and an overall length of 8 in. The dipped handle provides a secure grip when you're working with tough materials. It has a 1 3/16 in. jaw width and comes with a side cut feature that can cut wires from either side of the cutter head to provide maximum flexibility while working on electrical projects or other jobs where having access to both sides is beneficial. The CHANNELLOCK 338 Diagonal Cutting Plier will make your next project easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.