Zoro Homepage

Extension Cord, 12 AWG, 12/3, 100 ft

  • Mfr # LKJTW123-100BR2

  • Zoro # G811334018


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKJTW123-100BR2
Zoro #
G811334018
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Gauge/Conductor
12/3
Number of Conductors
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.