This item is Discontinued.

Channellock GEAR WRENCH FLEX 19MM 9919D

This item is Discontinued.

Channellock

GEAR WRENCH FLEX 19MM (Discontinued)

Mfr # 9919D
Zoro # G110068812
UPC # 82171099199
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9919D
Zoro #
G110068812
UPC #
82171099199
Country of Origin
China

Dimensions

Overall Length
9.764 in
Head Thickness
0.374 in; 0.441 in
Wrench Length Style
Regular
End Width
1.626 in; 1.339 in
Fastener Size
19 mm
Length Format
Regular

Details

Head Offset Angle
15 Degrees; 0 Degrees
Number of Points
12
Measurement Type
Metric
Ratcheting
Yes
Joint Type
Flex
Drive Type
12 Point

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.