Zoro Homepage

High Leverage Center Cutting Plier, 8

  • Mfr # 458

  • Zoro # G905970795


product price: $34.69
/ea
Sold in multiples of 5 for $173.45

Key Features

Material
high-alloy steel
Overall Length
8.31 Inches
Jaw Length
0.88 Inches
Handle Type
Plastisol
Jaw Width
1.09 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
458
Zoro #
G905970795
UPC #
025582836816
Country of Origin
United States

Dimensions

Overall Length
8.31 Inches
Jaw Length
0.88 Inches
Jaw Width
1.09 Inches

Details

Item
High Leverage Center Cutting Plier,8"
Material
high-alloy steel
Handle Type
Plastisol

Description

High Leverage Center Cutting Plier,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.