Zoro Homepage

Ironworker Plier, Bevel Nose, 8.75"

  • Mfr # 350S

  • Zoro # G1495467


product price: $36.95
/ea

Key Features

Features
Jaw Length
1 1/4 in
Overall Length
8 3/4 in
Plier Item
Ironworker's Pliers
Additional Tool Functions
Cable Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350S
Zoro #
G1495467
UPC #
025582145673
Country of Origin
United States

Dimensions

Jaw Length
1 1/4 in
Overall Length
8 3/4 in
Maximum Wire Cutting Diameter
0.16 in

Details

Features
Plier Item
Ironworker's Pliers
Item
Ironworker Plier,Bevel Nose,8.75"
Additional Tool Functions
Cable Cutter
Weight
0.81 lb
Steel Type
High Carbon Steel
For Wire/Cable Type
ACSR
Plier Type
Lineman's Pliers
Plier Material
Steel
Cutting Capacities
0.047 in to 0.091 in (Hard Wire), 0.047 in to 0.091 in (Medium-Hard Wire), 0.047 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire)

Description

Ironworker Plier,Bevel Nose,8.75 In., Plier Type Lineman's Pliers, Overall Length 8 3/4 in, Jaw Length 1 1/4 in, Additional Tool Functions Cable Cutter, Cutting Capacities 0.047 in to 0.091 in (Hard Wire), 0.047 in to 0.091 in (Medium-Hard Wire), 0.047 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.