Zoro Homepage

LITTLE CHAMP 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR

  • Mfr # 524

  • Zoro # G0396212


product price: $15.99
/ea

Key Features

Overall Length
4 3/4 in
Features
2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength
Jaw Length
3/4 in
Handle Color
Blue
Jaw Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524
Zoro #
G0396212
UPC #
025582834317
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Jaw Length
3/4 in
Jaw Thickness
1/4 in

Details

Item
Slip Joint Plier
Features
2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength
Handle Color
Blue
Cutting Capacities
Soft Wire
Steel Type
High Carbon Steel
Plier Type
Slip Joint Pliers
Additional Tool Functions
Wire Cutter
Number of Jaw Positions
2
Weight
0.17 lb
Includes Wire Cutter
Yes
For Wire/Cable Type
Soft Wire
Plier Material
Steel
Jaw Texture
Serrated

Description

The Channellock 524 little champ¬ ̈√¶ 4.5" slip joint pliers have a versatile design and come with legendary strength and reliability. They are perfect for a variety of uses including cutting, gripping, twisting and turning. These slip joint pliers have a wire cutting shear to get the job done right every time. The Channellock 524 little champ¬ ̈√¶ 4.5" slip joint pliers will help you complete your projects quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.