Zoro Homepage

Long Nose Locking Pliers 10"

  • Mfr # 103-10

  • Zoro # G810445180


product price: $25.89
/ea
Sold in multiples of 5 for $129.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-10
Zoro #
G810445180
UPC #
025582329110
Country of Origin
United States

Details

Item
Long Nose Locking Pliers 10"

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Standard, Handle Opening Type Lever, Overall Length 9 1/8 in, Maximum Jaw Opening 2 3/4 in, Jaw Length 2 9/16 in, Includes Wire Cutter Yes, Tip Thickness 9/16 in, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, ESD-Safe No, Non-Sparking No, Insulated No, Voltage Rating Not Applicable, Adjustment Mechanism Lock Nut, Application Clamping, Grip Fasteners, Round and Flat Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.