Zoro Homepage
This item is Discontinued.
Channellock Long Nose Plier, 6-35/64 in., Serrated E326CB

Long Nose Plier, 6-35/64 in., Serrated (Discontinued)

  • Mfr # E326CB
  • Zoro # G9985805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E326CB
Zoro #
G9985805
UPC #
025582825810
Country of Origin
United States

Dimensions

Overall Length
6-35/64"
Jaw Width
0.39"
Tip Width
1/8"
Jaw Length
2-7/32"

Details

Features
High Leverage
Material
High Carbon steel
Number of Pieces
1
Insulated / Uninsulated
Uninsulated
Handle Type
Plastisol And Code Blue Grips
Max. Jaw Opening
2"
Handle Color
Blue/Red
Joint Type
Solid
Side Cutter
Yes
Wire Stripper
No
Wire Crimper
No
Nonsparking
No
Voltage Rating
Not Rated
ESD Safe
No
Insulated
No
Gripping Surface
Serrated
Item
Long Nose Plier
Jaw Bend
0 Degrees
Cutting Capacity/Material
0.091" Hard Wire,0.162" Soft Wire
Plier Item
Long Nose Pliers
Standards
ASME B107
Plier Product Group
Pliers
Spring Return
No
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Nose Shape
Straight

Description

Long Nose Plier, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 6 35/64 in, Jaw Length 2 7/32 in, Tip Width 1/8 in, Insulated No, Voltage Rating Not Rated, Features High Leverage, Handle Color Blue/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.