Zoro Homepage

Metric 18 mm 12-Point Ratcheting Flex-Head Wrench

  • Mfr # 321609

  • Zoro # G721874956


product price: $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321609
Zoro #
G721874956
UPC #
9326330051
Country of Origin
Taiwan, Province of China

Description

Combines the features of a combination wrench with a ratchet. Head tilts 180 deg (degree) at any interval with continuous head tension. Color band denotes SAE/Metric measurement for easy identification. Sizes thru 1-1/4 and 32 mm (millimeter) feature non-slip open end and extended length for improved leverage. Chrome vanadium steel. Fully polished for professional appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.