Metric Ratcheting Wrench Set, 2 pcs.
Mfr # 841M
Zoro # G0397183
product price: $37.89
/eaSold in multiples of 5 for $189.45
Key Features
SAE or Metric
Metric
Size
8mm x 10mm, 16mm x 17mm, 12mm x 13mm, 18mm x 19mm
Number of Pieces
2
Includes
(2) Ratcheting Wrenches: 8mm x 10mm, 16mm x 17mm, 12mm x 13mm, 18mm x 19mm
Ratcheting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841M
Zoro #
G0397183
UPC #
025582300362
Country of Origin
United States
Dimensions
Size
8mm x 10mm, 16mm x 17mm, 12mm x 13mm, 18mm x 19mm
Details
Item
Metric Ratcheting Wrench Set,2 pcs.
SAE or Metric
Metric
Number of Pieces
2
Includes
(2) Ratcheting Wrenches: 8mm x 10mm, 16mm x 17mm, 12mm x 13mm, 18mm x 19mm
Ratcheting
Yes
Measurement Type
Metric
Description
Metric Ratcheting Wrench Set,2 pcs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.