Shop CHANNELLOCK
See all product information
Create Account
No. 4 Hvy Dty Narrow Crown Staple 3/8 In., 1250PK
- Mfr # 346717
- Zoro # G821887160
product price:Â
$
4.69
/pk
Sold in multiples of 5Â pks for
$23.45
Key Features
Crown Width
Approx 10.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346717
- Zoro #
- G821887160
- UPC #
- 9326308654
- Country of Origin
- Taiwan, Province of China
Dimensions
- Leg Length
- 3/8 in
- Crown Width
- Approx 10.7 mm
Description
Replacement staples committedto fit the following make and model staplers: Surebonder 5602 5600 5900 5700 5800 5850 5650 5685 5910; Arrow T50 T55 ET50 T55C ETF50 ETF50P ETC50 ETC50C ETN50 HT50A 50P CT50K; Black & Decker 6000E 5700 PowerShot 4000E 3000E 2000E; Craftsman 68434; Do it 346845 319988 346683; Channellock 381829 307331; Duo-Fast DHSA11-10; Master Mechanic 5601MM 5600MM 5650MM 5800MM 5850MM M5000 M5500 M5100 345694 5700MM 5900MM; Stanley Bostitch TR85 TR60 TR100 TR200 TRE200 TRE500 PHT150 PHT150C PHT250C PHT350 TR45 TR110 TR150 TR150H TR250 TRE550; PowerFast 10401; Unifix MS15 MS50V HS50 MS35V and MS35.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.