Zoro Homepage
This item is Discontinued.
Channellock Nut Driver, 1/2 in., Hollow, Fluted, 4 in. N120A

Nut Driver, 1/2 in., Hollow, Fluted, 4 in. (Discontinued)

  • Mfr # N120A
  • Zoro # G9985507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N120A
Zoro #
G9985507
UPC #
025582829719
Country of Origin
Unknown

Dimensions

Nut Driver Overall Length
8-3/4"
Nut Driver Hex Size
1/2"
Nut Driver Shank Length
4"

Details

SAE or Metric
SAE
Nut Driver Handle Material
Acetate
Nut Driver Handle Design
Fluted
Nut Holding
No
Item
Nut Driver
Magnetic/Nonmagnetic
Nonmagnetic
Nut Driver Handle Color
Clear/Blue
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Hollow Round
Tether Style
Tether Capable

Description

Nut Driver, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.