Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Plier, 2-1/2 to 5-1/2 In

  • Mfr # 215

  • Zoro # G1873015


product price: $29.95
/ea

Key Features

Type
6 Position
Length
15"
Characteristics
Blue Handle Grip
Material
Drop-forged Steel, High-carbon
Length (In.)
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215
Zoro #
G1873015
UPC #
025582270016
Country of Origin
United States

Dimensions

Length
15"
Length (In.)
15 1/2 in

Details

Item
Adjustable Oil Filter Pliers
Type
6 Position
Characteristics
Blue Handle Grip
Material
Drop-forged Steel, High-carbon
Capacity
2 1/2 in to 4 1/2 in
Plier Material
High Carbon Drop-forged Steel
Tool Type
Oil Filter Pliers

Description

Oil Filter Pliers, Drop-forged Steel, High-carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.