Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Plier, 2-1/2 to 5-1/2 In

  • Mfr # 215

  • Zoro # G6469137


product price: $36.19
/ea

Key Features

Overall Length
15-1/2 in.
Plier Material
high carbon U.S. steel
Handle Style
Plastisol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215
Zoro #
G6469137
UPC #
25582270016
Country of Origin
United States

Dimensions

Overall Length
15-1/2 in.

Details

Item
Pliers and Cutters
Plier Material
high carbon U.S. steel
Handle Style
Plastisol

Description

Oil Filter Plier, 2-1/2 to 5-1/2 In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.