Zoro Homepage

Oil Filter Pliers, Adjustable, 11-11/32" L

  • Mfr # 2012

  • Zoro # G0337001


product price: $27.39
/ea

Key Features

Type
Adjustable
Capacity
2 1/2 in to 3 3/4 in
Material
Steel
Length (In.)
11 11/32 in
Application
Oil Filter Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012
Zoro #
G0337001
UPC #
025582835314
Country of Origin
United States

Dimensions

Length (In.)
11 11/32 in
Socket Sizes (In.)
2 1/2 in to 3 3/4 in

Details

Item
Oil Filter Pliers
Type
Adjustable
Capacity
2 1/2 in to 3 3/4 in
Material
Steel
Application
Oil Filter Removal
For Use With
Filters and PVC
Plier Material
Steel
Tool Type
Oil Filter Pliers

Description

Oil Filter Pliers, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.