Shop CHANNELLOCK
See all product information
Create Account
PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set
- Mfr # PC-1
- Zoro # G902685234
product price:
$
152.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Includes
4.5, 6.5 12 & 16 Tongue & Groove
Plier Material
high-carbon steel
Handle Style
Plastisol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-1
- Zoro #
- G902685234
- UPC #
- 25582928030
- Country of Origin
- Taiwan, Province of China
Details
- Number of Pieces
- 4
- Includes
- 4.5, 6.5 12 & 16 Tongue & Groove
- Plier Material
- high-carbon steel
- Handle Style
- Plastisol
Description
TONGUE & GROVE PLIERS GIFT PACKAGE 424 426 440
- THE PIT CREWS CHOICE PACKAGED IN A FOAM TRAY WITH A RACING AUTOGRAPH CARD LASER HARDENED RIGHT ANGLE TEETH GRIP IN ALL DIRECTIONS REINFORCING EDGE ELIMINATES STRESS BREAKAGE PERMALOCK® FASTENER, ELIMINATES NUT AND BOLT FAILURE UNDERCUT TONGUE AND GROOVE WON'T SLIP INCLUDES: 424, 426, 440, 460