Zoro Homepage

Plier Set, 2 pcs., Material: High Carbon steel

  • Mfr # GS-2

  • Zoro # G6978513


product price: $49.95
/ea

Key Features

Number of Pieces
2
Includes
(1) Mfr. No. 337- 7" High Leverage Diagonal Lap Joint Cutting Pliers; (1) Mfr. No. 420- 9-1/2" Straight Jaw Tongue & Groove Pliers
Plier Material
High Carbon steel
Features
Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer
Overall Length
7", 9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-2
Zoro #
G6978513
UPC #
025582505439
Country of Origin
United States

Dimensions

Overall Length
7", 9-1/2"

Details

Item
Plier Set,2 pcs.
Number of Pieces
2
Includes
(1) Mfr. No. 337- 7" High Leverage Diagonal Lap Joint Cutting Pliers; (1) Mfr. No. 420- 9-1/2" Straight Jaw Tongue & Groove Pliers
Plier Material
High Carbon steel
Features
Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer
Capacity
1-1/2"
Blade Type
Precision Machined Knife, Straight
Handle Color
Blue (Handle)
Handle Style
Plastisol

Description

Plier Set,2 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.