Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Piece Plier Set Dipped Handle

  • Mfr # GLS-23

  • Zoro # G3971037


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
7 1/2 in Needle Nose Plier, 8 in High Leverage Diagonal Cutting Plier, 9 1/2 in V-Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Channellock(R) Blue Comfort Grips, Rust Protection
Overall Length
7 1/2 in, 8 in, 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLS-23
Zoro #
G3971037
UPC #
025582394132
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in, 8 in, 9 1/2 in

Details

Item
Plier Set
Number of Pieces
3
Includes
7 1/2 in Needle Nose Plier, 8 in High Leverage Diagonal Cutting Plier, 9 1/2 in V-Jaw Tongue & Groove Plier
Plier Material
Steel
Features
Channellock(R) Blue Comfort Grips, Rust Protection
Handle Style
Dipped
Standards
ANSI
Handle Color
Blue
Plier Product Group
Plier Sets
Insulated
No
Finish
Electronic Coating
Pliers Included
7 1/2 in Long Nose, 8 in High Leverage Diagonal Cutter, 9 1/2 in Tongue and Groove
ESD-Safe
No
Tether Ready
No
Jaw Opening Type
Manual
Number of Pliers
3
Plier Types
Diagonal, Long Nose, Tongue & Groove
Nose Shape
Long
Jaw Texture
Serrated

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Long Nose, Tongue & Groove, Pliers Included 7 1/2 in Long Nose, 8 in High Leverage Diagonal Cutter, 9 1/2 in Tongue and Groove, Jaw Opening Type Manual, Grip Style Standard Cushion, Features Channellock(R) Blue Comfort Grips, Rust Protection, Finish Electronic Coating, Handle Color Blue, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.