Channellock
Plier Set, Dipped, 3 Pcs.
- Zoro #: G4123016
- Mfr #: GS-23
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 3
- Material: Steel
- Handle Type: Dipped
- Spring Return: No
- Plier Product Group: Plier Sets
- Plier Item: Plier Sets
- Handle Color: Blue
- Tether Capable: Tether Capable
$90.89
Subtotal: $90.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Channellock #GS-23 Specifications
- Zoro #: G4123016
- Mfr #: GS-23
- UPC #: 025582393135
- Number of Pieces: 3
- Material: Steel
- Handle Type: Dipped
- Spring Return: No
- Plier Product Group: Plier Sets
- Plier Item: Plier Sets
- Handle Color: Blue
- Tether Capable: Tether Capable
- Standards: ANSI
- Item: Plier Set
- Includes: 8 in High Leverage Diagonal Cutter, 7-1/2 in Long Nose Plier w/Cutter, 10 in V-Jaw Tongue and Groove Plier
- ESD Safe: No
- Insulated: No
- Tether Style: Tether Capable
- ESD-Safe: No
- Number of Pliers: 3
- Grip Style: Standard Cushion
- Plier Types: Diagonal, Long Nose, Tongue & Groove
- Tether Ready: No
- Handle Style: Dipped
- Jaw Texture: Serrated
- Jaw Opening Type: Manual
- Jaw Shape: Vee
- Pliers Included: 10 in V-Jaw Tongue and Groove, 7 1/2 in Long Nose, 8 in High Leverage Diagonal Cutter
- Plier Material: Steel
- Nose Shape: Long
- Number of Pliers Ranges: 2 - 5
- Number of Pliers Range: 2 - 5
- Country of Origin (subject to change): United States
Description
Plier Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Diagonal, Long Nose, Tongue & Groove, Pliers Included 10 in V-Jaw Tongue and Groove, 7 1/2 in Long Nose, 8 in High Leverage Diagonal Cutter, Jaw Opening Type Manual, Grip Style Standard Cushion, Features Channellock(R) Blue Comfort Grips, Rust Protection, Finish Electronic Coating, Handle Color Blue, Handle Style Dipped
Reviews of Channellock #GS-23
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHANNELLOCK Tongue and Groove Plier Set, Dipped, 2Pcs. GS-1
- CHANNELLOCK Plier Set, 5 pcs, E-Series TOOL ROLL-5E
- CHANNELLOCK PLIER SET T & G 4PC (424426440460) CLPC-1
- CHANNELLOCK Channelock CLGL10 9.5" Griplock Pliers CLGL10
- CHANNELLOCK Plier Set, Dipped, 5 Pcs. TOOL ROLL 1
- CHANNELLOCK PLIER SET 5PC (317420447426909) CLTOOLROLL-5
- CHANNELLOCK E Series Plier Set, 5 pcs. TOOL ROLL-53
- CHANNELLOCK Plier Set, 2 pcs. AS-1
- CHANNELLOCK Griplock Plier Set, 2 pcs. GLS-2
- TENG TOOLS TTD441-T - 8 Piece TPR Grip Plier Set TTD441-T
- ALLIED Pliers Set, 2 pcs. 90002
- Channellock Pliers