Shop CHANNELLOCK
See all product information
Create Account
Replacement Pads, 1 in L, 20 pcs.
- Mfr # 415SJRP
- Zoro # G622413568
product price:Â
$
10.65
/ea
Sold in multiples of 10 for
$106.50
Key Features
Part Type
Protector
Features
Exact-Fit Application, Protects Delicate Finishes (Chrome and Brass), Thermoplastic Elastomer to Tackle Tough Jobs, Ultra-Fast Replacement
Color
Silver, Yellow
Number of Pieces
20
Compatible Grainger Part Number
395TE8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415SJRP
- Zoro #
- G622413568
- UPC #
- 25582355119
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Exact-Fit Application, Protects Delicate Finishes (Chrome and Brass), Thermoplastic Elastomer to Tackle Tough Jobs, Ultra-Fast Replacement
Details
- Part Type
- Protector
- Item
- Replacement Pads
- Features
- Exact-Fit Application, Protects Delicate Finishes (Chrome and Brass), Thermoplastic Elastomer to Tackle Tough Jobs, Ultra-Fast Replacement
- Color
- Silver, Yellow
- Number of Pieces
- 20
- Compatible Grainger Part Number
- 395TE8
- Product Type
- Replacement Pads
- For Use With
- 10 in Soft Jaw Tongue and Groove Plier
- Material
- Plastic
- Compatible with Brand
- Channellock
- Compatible Manufacturer Model Number
- 415SJ
- Compatible with Manufacturer Model Number
- 415SJ
- For Manufacturer Part Number
- 415SJ
- Compatible with Mfr. Model Number
- 415SJ
- Compatible Manufacturer Part Number
- 415SJ
- Shell Material
- Plastic
- Wire Color
- Silver, Yellow
- Compatible Product Type
- 10 in Soft Jaw Tongue and Groove Plier
Description
Replacement Pads, Part Type Protector, For Use With 10 in Soft Jaw Tongue and Groove Plier, Compatible with Grainger Part Number 395TE8, Compatible with Manufacturer Model Number 415SJ, For Ring Type Not Applicable, Tip Angle Not Applicable, Tip Diameter Not Applicable, Material Plastic, Color Silver, Yellow, Features Exact-Fit Application, Protects Delicate Finishes (Chrome and Brass), Thermoplastic Elastomer to Tackle Tough Jobs, Ultra-Fast Replacement, Number of Pieces 20, Overall Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.