Replacement Internal and External Tips for 927, Steel
- Mfr # 927T
- Zoro # G9750422
original price:Â $9.29 , new price: $6.95 , 25 percent off
new price:Â
$
6.95
/ea
Key Features
For Use With Mfr. Model Number
927
Impact Rated
No
Material
Steel
Includes
Storage Pouch
For Use With
Retaining Ring Pliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 927T
- Zoro #
- G9750422
- UPC #
- 025582589811
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 927
- Impact Rated
- No
- Material
- Steel
- Item
- Retaining Ring Tip Kit
- Includes
- Storage Pouch
- For Use With
- Retaining Ring Pliers
- Fits Brand
- Channellock
- Tip Angle
- 0 Degrees , 90 Degrees
- Compatible with Manufacturer Model Number
- 927
- Part Type
- Retaining Ring Tip Kit
- Compatible with Brand
- Channellock
- Product Type
- Retaining Ring Tip Kit
- For Use with Mfr Model Number
- 927
- Compatible Manufacturer Part Number
- 927
- Compatible with Mfr. Model No.
- 927
- Compatible Manufacturer Model Number
- 927
- Compatible with Manufacturer Model No.
- 927
- Compatible Pump Manufacturer Part Number
- 927
- Compatible Mfr. Model Number
- 927
- For Manufacturer Part Number
- 927
- Compatible with Mfr. Model Number
- 927
- Shell Material
- Steel
- Compatible Product Type
- Retaining Ring Pliers
Description
When you need to replace the tips on your Channellock 927T pliers, look no further than this package of two. The set includes both external and internal tips. Each replacement tip is made from steel for durability. They are compatible with the Channellock 927 model. This package comes with a total of two replacement tips that fit the Mfr. No. 927 pliers. When it comes to replacing parts, these CHANNELLOCK 927T Replacement Tips are what you need in order to continue working effectively.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.