Zoro Homepage

Rescue Tool, 8.88"

  • Mfr # 87

  • Zoro # G0396151


product price: $62.99
/ea

Key Features

Application
General Purpose
Blade Material
high alloy steel
Overall Length
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87
Zoro #
G0396151
UPC #
025582300607
Country of Origin
United States

Dimensions

Overall Length
8.88 in

Details

Item
Rescue Tool
Application
General Purpose
Blade Material
high alloy steel

Description

The CHANNELLOCK 87 Rescue Tool is a great addition to your toolbox. It is designed for cutting seatbelts and breaking windows in the event of an emergency. This rescue tool has a serrated edge on one side and a smooth blade on the other. The CHANNELLOCK 87 Rescue Tool is an essential item for emergencies that may arise when you least expect them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.