Zoro Homepage

Retaining Ring Plier, Convertible

  • Mfr # 926

  • Zoro # G9750431


product price: $29.39
/ea

Key Features

Features
Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
Material
Alloy Steel
Overall Length
6 1/4 in
Includes
.023, .039, .047 Straight and .039, .047, 90-Degree Interchangeable Tip Kit
Plier Item
Convertible Retaining Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926
Zoro #
G9750431
UPC #
025582543318
Country of Origin
United States

Dimensions

Overall Length
6 1/4 in
Tip Dia.
0.023 in, 0.036 in, 0.047 in
For Bore Dia.
1/4 in to 1 in
For Shaft Dia.
1/8 in to 1 in
For Maximum Shaft Diameter
1 in
For Minimum Bore Diameter
1/4 in
For Maximum Bore Diameter
1 in
Tip Diameter
0.023 in, 0.039 in, 0.047 in
For Minimum Shaft Diameter
1/8 in

Details

Features
Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
Material
Alloy Steel
Includes
.023, .039, .047 Straight and .039, .047, 90-Degree Interchangeable Tip Kit
Plier Item
Convertible Retaining Pliers
Number of Pieces
6
Plier Product Group
Pliers
Tip Angle
0 Degrees , 90 Degrees
Item
Retaining Ring Plier
Handle Color
Blue
Spring Return
Yes
Tip Type
Replaceable
Plier Style
Convertible
Standards
ANSI
Handle Design
Ergonomic
Plier Type
Retaining Ring Pliers
For Use With
Retaining Rings
Jaw Opening Type
Spring Return
Plier Material
Steel
Handle Style
Ergonomic
Weight
0.32 lb
Tip Shape
Round
For Ring Type
External, Internal
Conversion Mechanism
Tab Switch
Replaceable Tips
Yes
Grip Style
Standard Cushion
Non-Sparking
No
Steel Type
Alloy Steel

Description

If you work with retaining rings, the Channellock 926 Retaining Ring Plier is a must-have. It comes with 6 pieces and can be used to handle internal or external rings. The convertible pliers are made of alloy steel and have 0 degrees, 90 degrees tips. With six pieces in total, this retaining ring plier can fit different bore diameters from 1/4 in to 1 in. This product also has a simple switch of the red tab that allows you to convert it from internal to external rings. The Channellock 926 Retaining Ring Plier is an ideal tool for handling your retaining ring needs.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.