Zoro Homepage

Slip Joint Plier, Shear, 6.5"

  • Mfr # 526

  • Zoro # G0396203


product price: $14.69
/ea

Key Features

Overall Length
6 1/2 in
Features
2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength
Handle Type
Dipped
Material
Forged Alloy Steel
Jaw Width
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526
Zoro #
G0396203
UPC #
025582200372
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Jaw Width
1-1/4"
Jaw Length
1 in
Jaw Thickness
3/8 in

Details

Item
Slip Joint Plier
Features
2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength
Handle Type
Dipped
Material
Forged Alloy Steel
Includes
Wire Cutting Shear
Handle Color
Blue
Plier Item
Slip Joint Pliers
Max. Jaw Opening
3/4"
Standards
ASME B107.23M
Nonsparking
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Plier Product Group
Pliers
Wire Cutter
Yes
Finish
Polished
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
0.51 lb
Plier Material
Steel
Number of Jaw Positions
2
Cutting Capacities
Soft Wire
Includes Wire Cutter
Yes
For Wire/Cable Type
Soft Wire
Jaw Texture
Serrated
Plier Type
Slip Joint Pliers
Steel Type
High Carbon Steel
Additional Tool Functions
Wire Cutter

Description

Slip Joint Plier, Plier Type Slip Joint Pliers, Overall Length 6 1/2 in, Jaw Length 1 in, Includes Wire Cutter Yes, Additional Tool Functions Wire Cutter, Cutting Capacities Soft Wire, Features 2-Position Adjustment Accommodates Various Sizes, Forged High Carbon U.S. Steel for Maximum Strength and Durability is Specially Coated for Ultimate Rust Prevention, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength, For Wire/Cable Type Soft Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.