Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548
Zoro #
G4084193
UPC #
025582200914
Country of Origin
United States
Dimensions
Overall Length
8 1/4 in
Jaw Width
1 1/4 in
Jaw Length
1 3/16 in
Details
Item
Thin Nose Slip Joint Pliers
Features
Permalock fastener eliminates nut and bolt failure.
Handle Type
Dipped
Material
Forged Alloy Steel
Finish
Polished
Wire Cutter
Yes
Standards
ASME B107.23M
Max. Jaw Opening
1/2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Thin Nose Slip Joint Pliers, Overall Length 8 1/4 in, Jaw Length 1 3/16 in, Features Permalock fastener eliminates nut and bolt failure., Finish Polished, Jaw Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.