Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Channellock Slip Joint Pliers, 8 In, 1 In Jaw 528

Slip Joint Pliers, 8 In, 1 In Jaw (Discontinued)

  • Mfr # 528
  • Zoro # G1872717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528
Zoro #
G1872717
UPC #
025582531018
Country of Origin
United States

Dimensions

Overall Length
8 in
Jaw Width
1 1/4 in
Jaw Length
1 in

Details

Item
Slip Joint Pliers
Features
Permalock Fastener Eliminates Nut and Bolt Failure
Handle Type
Dipped
Material
Forged Alloy Steel
Finish
Polished
Max. Jaw Opening
1/4 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Cutter
Yes
Standards
ASME B107.23M
Plier Item
Slip Joint Pliers
Tether Style
Tether Capable

Description

Slip Joint Pliers, Overall Length 8 in, Jaw Length 1 in, Features Permalock Fastener Eliminates Nut and Bolt Failure, Finish Polished, Jaw Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.