Zoro Homepage

Socket Set, Steel, Chrome, Specifications: 3/8 in Drive Size

  • Mfr # 39100

  • Zoro # G916044553


product price: $73.19
/ea

Key Features

Number of Pieces
13
Drive Size
3/8 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39100
Zoro #
G916044553
UPC #
25582833211
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Number of Pieces
13
Finish
Chrome

Description

Designed to address a wide range of mechanics' needs, this versatile set of 13 sockets handles equal to 26 sizes of SAE and metric including HEX, 6 and 12 PT, EXTERNAL TORX , spline and square. Comes with a durable storage case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.