Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard and Metric 3/8'' Drive 6-Point Shallow Ratchet & Socket Set, 20-Piece

  • Mfr # 346772

  • Zoro # G821873750


product price: $63.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346772
Zoro #
G821873750
UPC #
9326313092
Country of Origin
Taiwan, Province of China

Description

Looking for a versatile top-quality socket set that will last you a lifetime? Look no further than the Channellock Standard and Metric 3/8 In. Drive 6-Point Shallow Ratchet & Socket Set. This 20-piece set is constructed of durable chrome vanadium and includes everything you need for all your quick-release ratcheting needs. The ratchet is 8 inches long and has a low profile head and works with any 3/8 in. drive sockets. The easily switched lever changes the ratchets function between loosening and tightening while the button above will quick-release the socket to swap it out for another size. Superior performance comes from its 72-tooth 5-degree swing. The sockets themselves are 6-point standard each having a textured band which provides superior grip so they wont slip out of your hands. Theyre also color-coded to easily identify the system: red for imperial which are measured in fractions of an inch and blue for metric measured in millimeters. Nine sockets from each system are included giving you a total of 18 size choices. The set also includes a handy 6-inch extender which allows you to reach further and get into tighter spaces. It also comes packed in a plastic storage rack which makes it perfect to hang or store in your toolbox garage or workshop. Socket sizes included: SAE 1/4 In. 5/16 In. 3/8 In. 7/16 In. 1/2 In. 9/16 In. 5/8 In. 11/16 In. and 3/4 In. and metric 9 mm 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 17 mm and 19 mm.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.