Tongue and Groove Plier, 5-1/2 in Nominal
Mfr # 480 BULK
Zoro # G021832205
product price: $83.69
/eaSold in multiples of 10 for $836.90
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480 BULK
Zoro #
G021832205
UPC #
025582520135
Country of Origin
United States
Description
Channellock PermaLock tongue and groove plier 5-1/2 in nominal capacity, straight jaw, 3 in L x 0.59 in thick jaw, 1080 high carbon steel jaw, serrated jaw surface, 20-1/4 in OAL, non-sparking: no, no insulated grip, dipped grip, 3.31 in handle length, plastic handle, polished. The Channellock BigAzz straight jaw tongue and groove plier is as big as the job you need with a 5-1/2 in jaw capacity. Its 12 non-slip, undercut adjustment channels offer a versatile range of adjustments for virtually every field application. This plier is built to last with a PermaLock fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and laser heat treated teeth to provide a better, longer lasting grip. Pliers are made in USA and forged from high carbon steel that is specially coated for ultimate rust prevention.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.