Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle

  • Mfr # PC-1

  • Zoro # G9750395


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Includes
12 in Tongue & Groove Pliers, 16 1/2 in Tongue & Groove Pliers, 4 1/2 in Tongue & Groove Pliers, 6 1/2 in Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Permalock(R) Fastener to Eliminate Nut and Bolt Failure
Overall Length
4 1/2 in, 6 1/2 in, 12 in, 16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-1
Zoro #
G9750395
UPC #
025582928030
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in, 6 1/2 in, 12 in, 16 1/2 in
Jaw Length
3/8 in, 7/8 in, 1 1/2 in, 2 5/8 in
Jaw Width
1/8 in, 1/2 in, 5/8 in
Jaw Thickness
1/8 in, 1/2 in

Details

Item
Tongue and Groove Plier Set
Number of Pieces
4
Includes
12 in Tongue & Groove Pliers, 16 1/2 in Tongue & Groove Pliers, 4 1/2 in Tongue & Groove Pliers, 6 1/2 in Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Permalock(R) Fastener to Eliminate Nut and Bolt Failure
Handle Style
Dipped
Nonsparking
No
Insulated
No
Plier Product Group
Plier Sets
Handle Color
Blue
Standards
ASME B107
Jaw Bend
0 Degrees
Non-Sparking
No
Plier Types
Tongue & Groove
Tether Ready
No
Adjustment Mechanism
Self Adjusting
Jaw Shape
Flat
Number of Pliers
4
Maximum Jaw Opening
1/2 in, 7/8 in, 2 1/4 in, 3 1/4 in
Number of Jaw Positions
8
Grip Material
Plastic
Jaw Texture
Serrated
Jaw Opening Type
No
ESD-Safe
No

Description

Tongue and Groove Plier Set, Adjustment Mechanism Self Adjusting, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 4 1/2 in, 6 1/2 in, 12 in, 16 1/2 in, Maximum Jaw Opening 1/2 in, 7/8 in, 2 1/4 in, 3 1/4 in, Number of Jaw Positions 8, Jaw Width 1/8 in, 1/2 in, 5/8 in, Jaw Length 3/8 in, 7/8 in, 1 1/2 in, 2 5/8 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, Plier Types Tongue & Groove, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.