Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 1/4 in Bigazz Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 480

  • Zoro # G3397195


product price: $64.95
/ea

Key Features

Overall Length
20 1/4 in
Plier Jaw Style
Straight Jaw
Features
Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Material
Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480
Zoro #
G3397195
UPC #
025582520142
Country of Origin
United States

Dimensions

Overall Length
20 1/4 in
Jaw Length
3 in
Jaw Thickness
5/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Channellock Blue(R) Grips for Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Right Angle
Material
Steel
Finish
Polished
Handle Type
Dipped
Standards
ANSI B107.23
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
12
Max. Jaw Opening
5 1/2 in
Insulated
No
Item
Tongue and Groove Plier
Plier Product Group
Pliers
Tether Capable
Tether Capable
Nonsparking
No
Adjustment Type
Tongue and Groove
Includes
(4) PC-3 Pro's Choice Set
Tether Style
Tether Capable
Series
Bigazz
Number of Jaw Positions
12
Handle Color
Blue
Steel Type
High Carbon Steel
Non-Sparking
No
Jaw Shape
Flat
Weight
3.81 lb
Adjustment Mechanism
Groove Joint
Plier Type
Tongue & Groove Pliers
Plier Material
Steel
Grip Style
Standard Cushion
Maximum Jaw Opening
5 1/2 in
Tether Ready
No
Jaw Texture
Serrated
Jaw Opening Type
Manual
Type
480

Description

The CHANNELLOCK - 480 is a high-quality Tongue and Groove Plier from the Bigazz series. Made from durable high carbon steel, this tool features a polished finish for corrosion resistance and Channellock Blue(R) grips for comfortable use. It has laser heat-treated teeth, a patented reinforcing edge, Permalock(R) fastener, and right angle functionality to ensure optimal performance.
With an overall length of 20 1/4 inches and jaw length of 3 inches, it provides substantial reach and leverage capabilities. The plier adheres to ANSI B107.23 standards ensuring quality assurance in various industrial applications.
Key Features include non-insulated design; tether capability with attachment point; dipped handle type for enhanced grip comfort; includes (4) PC-3 Pro's Choice Set components; Jaw Thickness of 5/8 inch & Maximum Jaw Opening of 5 1/2 inches for versatile use; Standard Cushion Grip Style for user comfort during operation; Manual Jaw Opening Type allowing user-controlled adjustment.
Please note: This product weighs approximately 3.81 lbs which may impact ease-of-use depending on task requirements or user preference. While tether capable, it's not 'tether ready', additional equipment may be required if securing at heights is necessary. Also lacks non-sparking qualities making it unsuitable where flammable or explosive materials are present.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.