Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 420CB

  • Zoro # G4766736


product price: $27.45
/ea

Key Features

Overall Length
9 1/2 in
Plier Jaw Style
Straight Jaw
Features
Code Blue(R) Grips Are Designed For Durability And Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut And Bolt Failure, Right Angle, Undercut Tongue And Groove Design
Material
Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420CB
Zoro #
G4766736
UPC #
025582460813
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Jaw Length
1 1/8 in
Jaw Thickness
1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
Code Blue(R) Grips Are Designed For Durability And Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut And Bolt Failure, Right Angle, Undercut Tongue And Groove Design
Material
Steel
Finish
Polished
Handle Type
Cushion Grip
Standards
ANSI B107.23
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
5
Max. Jaw Opening
1 1/2 in
Insulated
No
Nonsparking
No
Includes
(8) CBR-8 Electrical Pliers Set With Tool Roll, (8) CBR-8A Premium Tool Set With Tool Roll
Item
Tongue and Groove Plier
Tether Capable
Tether Capable
Adjustment Type
Tongue and Groove
Plier Product Group
Pliers
Tether Style
Tether Capable
Tether Ready
No
Steel Type
High Carbon Steel
Jaw Texture
Serrated
Jaw Shape
Flat
Non-Sparking
No
Series
Code Blue
Jaw Opening Type
Manual
Weight
0.87 lb
Plier Material
Steel
Maximum Jaw Opening
1 1/2 in
Handle Color
Blue
Number of Jaw Positions
5
Plier Type
Tongue & Groove Pliers
Adjustment Mechanism
Groove Joint
Grip Style
Standard Cushion

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 9 1/2 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 5, Jaw Width Not Applicable, Jaw Length 1 1/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.