Zoro Homepage

Tool Roll, 5 pcs.

  • Mfr # TOOL ROLL-52

  • Zoro # G6978647


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
(1) Mfr. No. 430- 10" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 909- 9-1/2" Crimping Pliers; (1) Mfr. No. 449- 9-1/2" High Leverage Curved Diagonal Lap Joint Cutting Pliers; (1) Mfr. No. 3017- 8" Long Nose Pliers, Precision Machined Knife; (1) Mfr. No. 426- 6-1/2" Straight Jaw Tongue & Groove Pliers; (1) Tool Roll
Plier Material
High Carbon steel
Features
Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Cuts and Crimps 10-22 AWG Wire, Crimps Insulated and Non-Insulated Terminals, Crosshatch Pattern on Jaws Grips Work Tightly
Overall Length
10", 9-1/2", 9.54", 8", 6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL ROLL-52
Zoro #
G6978647
UPC #
025582824172
Country of Origin
United States

Dimensions

Overall Length
10", 9-1/2", 9.54", 8", 6-1/2"

Details

Item
Tool Roll,5 pcs.
Number of Pieces
5
Includes
(1) Mfr. No. 430- 10" Straight Jaw Tongue & Groove Pliers; (1) Mfr. No. 909- 9-1/2" Crimping Pliers; (1) Mfr. No. 449- 9-1/2" High Leverage Curved Diagonal Lap Joint Cutting Pliers; (1) Mfr. No. 3017- 8" Long Nose Pliers, Precision Machined Knife; (1) Mfr. No. 426- 6-1/2" Straight Jaw Tongue & Groove Pliers; (1) Tool Roll
Plier Material
High Carbon steel
Features
Undercut Tongue & Groove Design Won't Slip, Permalock Fastener Eliminates Nut and Bolt Failure, Patented Reinforcing Edge Minimizes Stress Breakage, Right Angle, Laser Heat-Treated Teeth Grip Better and Last Longer, Cuts and Crimps 10-22 AWG Wire, Crimps Insulated and Non-Insulated Terminals, Crosshatch Pattern on Jaws Grips Work Tightly
Capacity
15.1 cu. ft.
Blade Type
Set
Handle Color
Blue (Handle)

Description

If you're looking for a way to store your full set of tools, the ChanneLock Tool Roll-52 is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This tool roll comes with five pliers, all made from high carbon steel. The blue handle allows for easy identification and access to each piece. With an overall length of 10", 9 1/2", 9 5/8", 8" and 6 1/2", this tool roll can hold up to 15.1 cu ft.. It also has blades designed for pipe wrenches, line cutters and bolt cutters. When it comes to keeping your tools organized, you will definitely want the ChanneLock Tool Roll-52 on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.