V Jaw Tongue and Groove Set
Mfr # VJ-1
Zoro # G6978802
product price: $34.99
/eaKey Features
Overall Length
6 1/2 in, 9 1/2 in
Features
Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength, Strong 90-Degree, Laser-Hardened Teeth for Superior Grip and Longevity
Includes
6 1/2 in V-Jaw Tongue & Groove Pliers, 9 1/2 in V-Jaw Tongue & Groove Pliers
Jaw Length
7/8 in, 1 1/8 in
Grip Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VJ-1
Zoro #
G6978802
UPC #
025582300102
Country of Origin
United States
Dimensions
Overall Length
6 1/2 in, 9 1/2 in
Jaw Length
7/8 in, 1 1/8 in
Details
Features
Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength, Strong 90-Degree, Laser-Hardened Teeth for Superior Grip and Longevity
Item
V Jaw Tongue and Groove Set
Includes
6 1/2 in V-Jaw Tongue & Groove Pliers, 9 1/2 in V-Jaw Tongue & Groove Pliers
Grip Material
Plastic
For Use With
Stock & Tubing
Jaw Shape
V
Jaw Texture
Serrated
Maximum Jaw Opening
7/8 in, 1 1/2 in
Plier Types
Tongue & Groove
Handle Color
Blue
Plier Material
Steel
Steel Type
High Carbon Steel
Number of Pliers
2
Description
V Jaw Tongue and Groove Set, Jaw Texture Serrated, Jaw Shape V, Overall Length 6 1/2 in, 9 1/2 in, Maximum Jaw Opening 7/8 in, 1 1/2 in, Jaw Length 7/8 in, 1 1/8 in, Plier Types Tongue & Groove, Features Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength, Strong 90-Degree, Laser-Hardened Teeth for Superior Grip and Longevity, For Use With Stock & Tubing, Grip Material Plastic, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.