Zoro Homepage

Wrench, Adjustable, Extra Slim Jaw, 4"

  • Mfr # 804S

  • Zoro # G0396571


product price: $21.69
/ea

Key Features

Overall Length
4.52"
Material
Chrome Vanadium Steel
Features
4 Thread Knurl; Durability
Jaw Capacity
0.51"
Finish
Chrome/Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804S
Zoro #
G0396571
UPC #
025582839114
Country of Origin
Spain

Dimensions

Overall Length
4.52"

Details

Item
Wrench,Adjustable,Extra Slim Jaw,6"
Material
Chrome Vanadium Steel
Features
4 Thread Knurl; Durability
Jaw Capacity
0.51"
Finish
Chrome/Nickel

Description

Wrench,Adjustable,Extra Slim Jaw,6

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.