Zoro Homepage

Wrench, Adjustable, Reversible Jaw, 8"

  • Mfr # 808PW

  • Zoro # G0396599


product price: $28.19
/ea

Key Features

Overall Length
8.21"
Material
Chrome Vanadium Steel
Features
Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe
Jaw Capacity
1.34"
Finish
Chrome/Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808PW
Zoro #
G0396599
UPC #
025582838810
Country of Origin
Spain

Dimensions

Overall Length
8.21"

Details

Item
Wrench,Adjustable,Reversible Jaw,8"
Material
Chrome Vanadium Steel
Features
Reversible Jaw, for Durability, the Self-Gripping Angled Teeth Design Grip Pipe
Jaw Capacity
1.34"
Finish
Chrome/Nickel

Description

This Channellock 8" Wrench, Adjustable, Reversible Jaw is an essential tool for anyone who wants to get the job done. It will provide a firm grip on any size pipe. Made of chrome vanadium steel, this wrench has a reversible jaw design that ensures durability and longevity. The self-gripping angled teeth grip pipes with ease and offer a better hold when it comes to working in tight spaces. Its adjustable wrench nominal length is 8.21", while its jaw capacity measures 1.34". If you want a sturdy adjustable wrench that can handle your work demands, then the Channellock 808PW Wrench is just what you need.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.