Zoro Homepage

0.3 gal Handheld Spreader For Fertilizer

  • Mfr # 7731318

  • Zoro # G503755596


original price: $37.59
9% off
new price: $33.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7731318
Zoro #
G503755596
UPC #
023883087067
Country of Origin
Unknown

Details

Capacity
0.3 gal
Item
Handheld Spreader

Description

Features
  • The chapin hand crank spreader is durable & adjustable for seed, fertilizer & salt/ice melt applications
  • The easy-crank, scoop design is lightweight, easy to use & maintain
  • Enclosed gears to protect from debris
Specifications
  • Material: Plastic
  • Spreader Type: Handheld
  • Use: Fertilizer
  • Capacity: 0.3 gal
  • Assembled: Yes
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.