This item is Discontinued.

Chapin 1 gal Handheld Industrial Sprayer, Poly, 40 in L Hose, 12 in L Wand, Foaming Nozzle Spray Pattern 2658E

1 gal Handheld Industrial Sprayer, Poly, 40 in L Hose, 12 in L Wand, Foaming Nozzle Spray Pattern (Discontinued)

  • Mfr # 2658E
  • Zoro # G6388746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2658E
Zoro #
G6388746
UPC #
023883026585
Country of Origin
United States

Dimensions

Hose Length
40 in
Wand Length
12 in
Fill Opening Size
4-1/2 in
Pump Length
9 in

Details

Sprayer Tank Capacity
1 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Polyethylene
Nozzle Spray Pattern
Foaming
Max Sprayer Pressure
40 psi
Item
Industrial Sprayer
Sprayer Nozzle Material
Polyethylene
Adjustable Nozzle
No
Sprayer Application
Janitorial and Sanitation
Hose Material
Reinforced Nylon
Seal/Gasket Material
Viton(R)
In Tank Filter
Yes
Application
Janitorial and Sanitation
Tank Capacity
1 gal
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Polyethylene
Sprayer Form
Handheld
Pressurizing Method
Manual Pump
Mixing System
Mix-in-Tank
Sprayer Pressure - Maximum
60 psi
Number of Nozzles Included
2
Spray Mechanism
Hand-Pump
Spray Liquid
Foam
Spray Distance - Maximum
25 ft
Chemical Compatibility
Cleaners and Degreasers, Foaming Disinfectant

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 1 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 5 in, Fill Opening Size 3 in, Wand Material Polyethylene, Nozzle Spray Pattern Foaming, Adjustable Nozzle No, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 12 in, Hose Material Reinforced Nylon, Pump Length 9 in, Seal/Gasket Material Viton(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.