Zoro Homepage

100 lbs Cap Pro Spreader W/ Spread Pattern Control For Turf, Stainless Steel

  • Mfr # 8400C

  • Zoro # G805831059


original price: $1,162.99
9% off
new price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 lbs
For Use With
Turf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400C
Zoro #
G805831059
UPC #
23883084004
Country of Origin
Unknown

Details

Capacity
100 lbs
For Use With
Turf
Item
Pro Spreader W/ Spread Pattern Control

Description

Chapin 8400c 100 lb. Stainless steel pro series turf spreader with spread pattern control chapin professional spreaders were built to provide all of the features and functionality needed for reliable, efficient performance. The 100-pound professional spreader has a large, 1-piece heavy-duty hopper fully supported by a rugged stainless steel frame. The stainless steel t-handle features comfort grips. The adjustable rotary gate accommodates a variety of material, and a cast zinc-plated agitator helps prevent clumping. Chapin professional turf spreaders feature directional spread pattern control to ensure material is applied where it is needed. Enclosed metal gears with a grease fitting prevent debris interference. This heavy duty turf spreader is equipped with wide tread 14-inch pneumatic tires for professional use. A rain cover and hopper grate are included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.