10000 Sure Spray Poly Sprayer - .5 Gallon
- Mfr # 2529998
- Zoro # G304171441
product price:Â
$
35.69
/ea
Key Features
Sprayer Tank Capacity
.5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2529998
- Zoro #
- G304171441
- UPC #
- -
- Country of Origin
- China
- Sprayer Tank Capacity
- .5 gal
- Item
- Sprayer
Description
28 in. nylon reinforced hose. Modular design allows nozzle to be used with or without wand. Cleanable poly shut-off with built-in wrench. Poly adjustable nozzle for fine mist to stream.
Features- Dimension - 6 x 6 x 12.5 in.
- Item Weight - 1.8 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.