Zoro Homepage

1/2 gal Handheld Sprayer, Poly, Shower Nozzle Spray Pattern, Manual

  • Mfr # 10031

  • Zoro # G811903603


product price: $12.99
/ea

Key Features

Sprayer Tank Capacity
1/2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Nozzle Spray Pattern
Shower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031
Zoro #
G811903603
UPC #
023883100315
Country of Origin
United States

Details

Sprayer Tank Capacity
1/2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Nozzle Spray Pattern
Shower
Item
Sprayer
Adjustable Nozzle
Yes
Power Source
Manual
Application
Lawn, Garden and Agriculture
In Tank Filter
Yes
Seal/Gasket Material
Nitrile
Tank Capacity
1/2 gal
Basic Power Source
Manual
Spray Mechanism
Hand-Pump
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
60 psi
Spray Liquid
Non-Foam
Sprayer Form
Handheld
Number of Nozzles Included
1
Spray Distance - Maximum
20 ft
Mixing System
Mix-in-Tank
Product Type
Handheld Sprayer
Spray Distance - Minimum
18 ft
Chemical Compatibility
Fertilizer, Herbicide, Pesticide

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length Not Applicable, Wand Material Not Applicable, Nozzle Spray Pattern Shower, Adjustable Nozzle Yes, Hose Material Not Applicable, Seal/Gasket Material Nitrile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.