Shop CHAPIN

1/2 gal. Industrial Cleaner/Degreaser Hand Sprayer, Poly, 3 in L Wand

  • Mfr # 1046
  • Zoro # G3414747

product price: 
$
29.99
/ea

Key Features

Seal/Gasket Material
Viton(TM)
Wand Length
3 in
Max Sprayer Pressure
40 psi
Sprayer Pressure Release
No
Adjustable Nozzle
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1046
Zoro #
G3414747
UPC #
023883010461
Country of Origin
United States
Item
Industrial Cleaner/Degreaser Hand Sprayer
Seal/Gasket Material
Viton(TM)
Max Sprayer Pressure
40 psi
Sprayer Pressure Release
No
Adjustable Nozzle
Yes
In Tank Filter
Yes
Sprayer Nozzle Material
Brass, Polypropylene
Wand Material
Polyethylene
Sprayer Type
Handheld
Sprayer Tank Capacity
1/2 gal.
Tank Material
Poly
Sprayer Application
Cleaning and Degreasing
Nozzle Spray Pattern
Cone, Mist
Nozzle Material
Brass
Application
Cleaning and Degreasing
PSI
20 to 30
Tank Capacity
3/8 gal
tank material
Polyethylene
Nozzle Spray pattern
Cone
Sprayer tank capacity
48 oz.
Sprayer type
Handheld
max sprayer pressure
40 to 60 psi
Power Source
Manual
Product Type
Handheld Sprayer
Mixing System
Mix-in-Tank
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Oils and Lubrication
Sprayer Form
Handheld
Sprayer Pressure - Maximum
60 psi
Pressurizing Method
Manual Pump
Spray Liquid
Non-Foam
Spray Distance - Maximum
25 ft
Spray Mechanism
Hand-Pump
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Wand Length
3 in
Fill Opening Size
2 in
Opening Size
2"

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Sprayer Tank Capacity 1/2 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length Not Applicable, Fill Opening Size 2 in, Wand Material Polyethylene, Nozzle Spray Pattern Cone, Mist, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Polypropylene, Max Sprayer Pressure 40 psi, Wand Length 3 in, Hose Material Not Applicable, Seal/Gasket Material Viton(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.