139-1046 48 Oz. Polyethylene Sprayer

  • Mfr # 139-1046
  • Zoro # G303787780
product price: 
$
67.25
/ea

Key Features

Sprayer Tank Capacity
48 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
139-1046
Zoro #
G303787780
UPC #
23883010461
Country of Origin
China

Details

Sprayer Tank Capacity
48 oz
Item
Sprayer

Description

  • Capacity Vol: 48 oz (Max).
  • Pump Type: Poly.
  • H andle Type: Pistol.
  • Nozzle Type: Adjustable Brass.
  • Body Material: Polyethylene.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews