139-1352 3-Gallon Metal Tri-Poxyfunnel Top Ind. Sp

  • Mfr # 139-1352
  • Zoro # G804173587
product price: 
$
192.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
139-1352
Zoro #
G804173587
UPC #
23883013523
Country of Origin
United States

Details

Item
Sprayer

Description

  • Brass plated shut-off has lock-on feature for continuous spraying.
  • Heavy duty nylon reinforced hose to resist chemicals.
  • VITON equipped for maximum chemical resistance.
  • Capacity Volume: 3 gal.
  • Extension Length: 18".
  • Operating Extension Type: Curved Brass.
  • Hose Length: 36".
  • Pump Type: 12" Poly.
  • Handle Type: D-Handle.
  • N ozzle Type: Fan Spray.
  • Body Material: Metal.
  • Handle Type: Pressurized Tank Sprayer.
  • Applicable Materials: Liquid.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews