1.3 gal Battery Operated Sprayer, 10.5 in L Hose, 16 in to 35 in L Wand
- Mfr # 5BPL
- Zoro # G309944101
product price:Â
$
48.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sprayer Tank Capacity
1.3 gal
Type
Battery Operated
Hose Length
10.5 in
Wand Length
16 in to 35 in
Spray Distance Horizontal
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5BPL
- Zoro #
- G309944101
- UPC #
- 026156912752
- Country of Origin
- China
Dimensions
- Hose Length
- 10.5 in
- Wand Length
- 16 in to 35 in
- Height
- 14 In
Details
- Sprayer Tank Capacity
- 1.3 gal
- Type
- Battery Operated
- Item
- Sprayer
- Spray Distance Horizontal
- 7.5 in
- Weight
- 3.32
- Pump
- Battery
- Seal/Gasket Material
- Buna
- Includes
- Nozzles Adjustable
Description
Pumpless Battery Operatd Sprayer,1.3 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.