Shop CHAPIN

1/4 gal Hose End Sprayer, Poly, 3 in L Wand, Foaming Nozzle Spray Pattern

  • Mfr # G5502
  • Zoro # G1921363

product price: 
$
54.99
/ea

Key Features

Sprayer Tank Capacity
1/4 gal
Type
Hose End
Sprayer Pressure Release
No
Tank Material
Poly
Wand Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G5502
Zoro #
G1921363
UPC #
023883000318
Country of Origin
United States
Sprayer Tank Capacity
1/4 gal
Type
Hose End
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Plastic
Nozzle Spray Pattern
Foaming
Max Sprayer Pressure
40 psi
Item
Sprayer
Adjustable Nozzle
Yes
In Tank Filter
No
Includes
Brass Quick Connect Coupling
Sprayer Application
Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden
Features
Insulted Grip
Sprayer Nozzle Material
Polyethylene
Seal/Gasket Material
Nitrile
Tank Capacity
1/4 gal
Application
Lawn, Garden and Agriculture
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Spray Mechanism
Hose-End
Spray Liquid
Foam
Spray Distance - Maximum
25 ft
Mixing System
Mix-in-Tank
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Sprayer Pressure - Maximum
40 psi
Connection Type
Quick-Release
Pressurizing Method
Manual Pump
Sprayer Form
Handheld
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Wand Length
3 in
Fill Opening Size
2 1/2 in
Width
4 in
Height
9 in

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden, Sprayer Tank Capacity 1/4 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter No, Hose Length Not Applicable, Fill Opening Size 2 1/2 in, Wand Material Plastic, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 40 psi, Wand Length 3 in, Features Insulted Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.