Zoro Homepage

2 gal Handheld Sprayer, Poly, 3 1/2 in L Hose, Mist Nozzle Spray Pattern

  • Mfr # 24029

  • Zoro # G111903617


product price: $41.15
/ea

Key Features

Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
3 1/2 in
Wand Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24029
Zoro #
G111903617
UPC #
023883240295
Country of Origin
United States

Dimensions

Hose Length
3 1/2 in
Fill Opening Size
2 1/2 in

Details

Sprayer Tank Capacity
2 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Poly
Nozzle Spray Pattern
Mist
Item
Sprayer
Power Source
Manual
Tank Capacity
2 gal
In Tank Filter
Yes
Application
Bleach and Disinfecting
Adjustable Nozzle
No
Basic Power Source
Manual
Spray Distance - Maximum
25 ft
Spray Mechanism
Hand-Pump
Product Type
Handheld Sprayer
Chemical Compatibility
Bleach and Disinfectant
Sprayer Form
Handheld
Mixing System
Mix-in-Tank
Spray Liquid
Non-Foam
Sprayer Pressure - Maximum
60 psi
Pressurizing Method
Manual Pump

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 3 1/2 in, Fill Opening Size 2 1/2 in, Wand Material Poly, Nozzle Spray Pattern Mist, Adjustable Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.